Olivera Bohemian Light Honey Rattan 3-Piece Dining Nook Set
- Mfr # 258-14180-14181-14188-ZORO
- Zoro # G523547089
product price:Â
$
2,033.99
/ea
Key Features
Tabletop Material
Natural Rattan(Frames), Fabric "100% Polyester", Foam , Plywood(Under the Tabletop)
Assembled/Unassembled
Assembled
Tabletop Color
Light Honey
Height
38.6 in
Width
79.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 258-14180-14181-14188-ZORO
- Zoro #
- G523547089
- UPC #
- 193271459896
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan(Frames), Fabric "100% Polyester", Foam , Plywood(Under the Tabletop)
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Light Honey
- Style
- Bohemian
- For Use With
- Dining Room
Dimensions
- Height
- 38.6 in
- Width
- 79.5 in
- Size
- 3-Piece
- Length
- 62.6 in
Description
Elegant refinement infuses the mood of every occasion hosted by the lovely Olivera dining nook set. Made in Indonesia, this bohemian set includes one table and two corner benches handcrafted from sustainably sourced natural rattan. Each bench is distinguished with a tall backrest and sloping armrests to create a flowing silhouette that encourages leisure. The Olivera will arrive fully assembled and features a round tabletop embellished with scalloped edges as well as an open shelf. Meticulously adorned with woven detailing, the Olivera dining nook set is a beautiful arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.