Shop BALI & PARI
See all product information
Create Account
Jayanti Marbled Tortoise Natural Rattan Dining Table, Handwoven Wicker Bistro Table with Open Shelf
- Mfr # 270-14781-ZORO
- Zoro # G623547132
product price:Â
$
553.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Rattan+ Plywood(Underneath Tabletop)
Tabletop Color
Marbled Tortoise Brown
Style
Bohemian
Width
31.9 in
Height
28.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270-14781-ZORO
- Zoro #
- G623547132
- UPC #
- 193271501380
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan+ Plywood(Underneath Tabletop)
- Tabletop Color
- Marbled Tortoise Brown
- Style
- Bohemian
- For Use With
- Dining Room
- Assembled/Unassembled
- Assembled
Dimensions
- Width
- 31.9 in
- Height
- 28.9 in
- Length
- 31.9 in
Description
Anchor your space with the rustic exuberance of the stunning Jayanti dining table. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. The beautifully designed faux tortoise finish creates a rich visual texture further accentuated by the woven surfaces of the piece. The Jayanti will arrive fully assembled and features an open shelf to offer handy storage and maximize the potential of your space. Comfortably seating up to four, the Jayanti dining table brings an air of tranquility to every occasion. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.