Shop BALI & PARI
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ubud Seagrass Dining Nook Bench Set
- Mfr # 260-14184-14185-ZORO
- Zoro # G623546739
product price:Â
$
1,348.99
/ea
Key Features
Tabletop Material
Banana Leaf Weave(Backrest, Seat), Natural Rattan(Frame), Solid Mahogany Wood(Legs), Fabric "100% Polyester", Foam
Size
2-Piece
Style
Bohemian
For Use With
Dining Room
Width
77.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 260-14184-14185-ZORO
- Zoro #
- G623546739
- UPC #
- 193271459865
- Country of Origin
- Indonesia
Dimensions
- Size
- 2-Piece
- Width
- 77.9 in
- Length
- 61 in
- Height
- 34.3 in
Details
- Tabletop Material
- Banana Leaf Weave(Backrest, Seat), Natural Rattan(Frame), Solid Mahogany Wood(Legs), Fabric "100% Polyester", Foam
- Style
- Bohemian
- For Use With
- Dining Room
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Natural Brown
Description
Develop an air of exotic ease with the stunning Ubud dining nook bench set. Crafted in Indonesia, this bohemian set includes two corner benches consisting of solid mahogany wood frames wrapped in natural seagrass. The openwork backrests gently curve around the seats to form cozy armrests while cutout detailing creates a captivating visual texture. The Ubud will arrive fully assembled and is fitted with removable seat cushions padded with foam and upholstered in soft fabric. Bent legs highlight the dynamic craftsmanship of each piece, making the Ubud dining nook bench set a splendid arrangement. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-like fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.