Shop BALI & PARI
See all product information
Create Account
Oxford Natural Rattan Counter Stool
- Mfr # 260-14177-ZORO
- Zoro # G623546883
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan
Height
42.9 in
Width
18.5 in
For Use With
Dining Room
Color
Light Honey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260-14177-ZORO
- Zoro #
- G623546883
- UPC #
- 193271456611
- Country of Origin
- Indonesia
- Material
- Natural Rattan
- For Use With
- Dining Room
- Color
- Light Honey
- Assembly
- Assembled
- Style
- Bohemian
Dimensions
- Height
- 42.9 in
- Width
- 18.5 in
- Length
- 20.1 in
- Size
- Counter Height, Seat Height of 24"
Description
Find ease and serenity in the cozy embrace of the Oxford counter stool. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its rounded backrest exudes flowing geometric allure while accentuating the latticed rattan design at its center. The Oxford will arrive fully assembled and features an ergonomic footrest to encourage casual relaxation. Bringing avantgarde charm to any layout, the Oxford counter stool is an enchanting addition. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.