Shop BALI & PARI
See all product information
Create Account
Beata Natural Rattan Counter Stool
- Mfr # 263-14339-ZORO
- Zoro # G223547204
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Natural Rattan, Mahogany Wood
Material
Fabric "100% Polyester", Foam
Length
20.5 in
Assembly
Assembled
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263-14339-ZORO
- Zoro #
- G223547204
- UPC #
- 193271469512
- Country of Origin
- Indonesia
- Frame Material
- Natural Rattan, Mahogany Wood
- Material
- Fabric "100% Polyester", Foam
- Assembly
- Assembled
- Style
- Bohemian
- Color
- Light Honey
- For Use With
- Dining Room
Dimensions
- Length
- 20.5 in
- Width
- 22.4 in
- Size
- Counter Height
- Height
- 32.3 in
Description
Elevate the atmosphere of your space with the rustic refinement of the Beata dining chair. Made in Indonesia, this bohemian piece consists of a solid mahogany wood frame wrapped in sustainably sourced natural rattan. Its wingback frame creates a tranquil display from every angle while the woven detailing lends a light and breezy display. The Beata will arrive fully assembled and is fitted with an ergonomic footrest to encourage casual comfort. A fantastic expression of exotic leisure, the Beata dining chair uplifts any occasion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.