Pabla Bohemian Light Honey Rattan Scalloped Accent Table
- Mfr # 255-14134-ZORO
- Zoro # G723547575
product price:Â
$
431.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Metal(Internal Frame)
Color
Light Honey
Overall Length
27.6 in
Arm Style
Bohemian
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255-14134-ZORO
- Zoro #
- G723547575
- UPC #
- 193271454631
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Metal(Internal Frame)
- Color
- Light Honey
- Arm Style
- Bohemian
- Assembly
- Assembled
- For Use With
- Entryway
Dimensions
- Overall Length
- 27.6 in
- Overall Height
- 33.5 in
- Width
- 27.6 in
Description
Enliven the ambiance of your space with the stunning Pabla console table. Made in Indonesia, this bohemian piece consists of a solid metal frame adeptly wrapped in natural rattan by skilled artisans. Its round tabletop is beautifully bordered with a scalloped rattan trim for a charismatic display from every angle. The Pabla will arrive fully assembled and features a round column base for excellent stability while showcasing the exquisite craftsmanship of the piece. Sure to become an exuberant embellishment in any layout, the Pabla console table exudes rustic grace. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.