Shop BALI & PARI
See all product information
Create Account
Alfonso Wood Storage Trunk with Hinged Lid
- Mfr # 265-14537-ZORO
- Zoro # G023547497
product price:Â
$
607.99
/ea
Free Shipping & Returns
Key Features
Material
Pine Wood
Arm Style
Modern
Overall Height
18.3 in
Color
Brown Wash
For Use With
Bedroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265-14537-ZORO
- Zoro #
- G023547497
- UPC #
- 193271487769
- Country of Origin
- Indonesia
- Material
- Pine Wood
- Arm Style
- Modern
- Color
- Brown Wash
- For Use With
- Bedroom
- Assembly
- Assembled
Dimensions
- Overall Height
- 18.3 in
- Width
- 63.4 in
- Overall Length
- 17.7 in
Description
Elevate the versatility and poise of your bedroom with the lovely Alfonso storage bench. Made in Indonesia, this modern piece is crafted from sturdy wood. Its wide seat features a convenient lift-top that opens to reveal a spacious compartment perfect for organizing extra pillows, blankets, and more. The Alvaro will arrive fully assembled and features cutout handles for added practicality while highlighting the rich grain and texture of the wood. Completing your bedroom with rustic flair, the Alfonso storage bench is a fantastic solution to augment any setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.