Shop BALI & PARI
See all product information
Create Account
Padma Natural Rattan Dining Chair
- Mfr # 263-14442-ZORO
- Zoro # G723547063
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
Width (In.)
25 in
Length
26.4 in
Style
Bohemian
For Use With
Dining Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263-14442-ZORO
- Zoro #
- G723547063
- UPC #
- 193271475650
- Country of Origin
- Indonesia
Dimensions
- Width (In.)
- 25 in
- Length
- 26.4 in
- Height (In.)
- 32.3 in
Details
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- Style
- Bohemian
- For Use With
- Dining Room
- Color
- Natural
- Assembly
- Assembled
Description
The soothing nature of tropical style takes shape with the lovely Padma dining chair. Made in Indonesia, this bohemian piece consists of sustainably sourced natural rattan. Its open frame employs a beautiful Chippendale design rich with geometric allure while the crisscross base provides excellent stability. The Padma will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in soft fabric. Expertly balancing style and comfort, the Padma dining chair invigorates any occasion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.