Camelia Bohemian Light Honey Rattan Dining Chair
- Mfr # 247-13759-ZORO
- Zoro # G823547048
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan , Fabric, Foam
Color
Light Honey
Width (In.)
21.7 in
Style
Bohemian
Height (In.)
36.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 247-13759-ZORO
- Zoro #
- G823547048
- UPC #
- 193271429042
- Country of Origin
- Indonesia
Dimensions
- Width (In.)
- 21.7 in
- Height (In.)
- 36.6 in
- Length
- 22 in
Details
- Material
- Natural Rattan , Fabric, Foam
- Color
- Light Honey
- Style
- Bohemian
- Assembly
- Assembled
- For Use With
- Dining Room
Description
Tailor an atmosphere of paradise in your space with the lovely Camelia dining chair. Made in Indonesia, this bohemian piece is handcrafted from natural rattan by skilled artisans. Its round backrest gently curves around the frame, silhouetted by braided rattan embellishments for a gorgeous touch. The Camelia will arrive fully assembled and is fitted with a removable fabric-upholstered cushion for comfort. Delivering the ease of a tropical getaway, the Camelia dining chair uplifts any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.