Palm Scalloped Natural Rattan Wall Mirror
- Mfr # 261-14319-ZORO
- Zoro # G523547003
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan + Metal (Frame), Mirrored glass, Plywood(Backside)
Width
43.3 in
Style
Coastal
For Use With
Multiple Rooms
Color
Light Honey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-14319-ZORO
- Zoro #
- G523547003
- UPC #
- 193271469260
- Country of Origin
- Indonesia
- Material
- Natural Rattan + Metal (Frame), Mirrored glass, Plywood(Backside)
- Style
- Coastal
- For Use With
- Multiple Rooms
- Color
- Light Honey
- Assembly
- Assembled
Dimensions
- Width
- 43.3 in
- Height
- 43.3 in
- Length
- 2.8 in
Description
Carry an air of rustic elegance in your space with the stunning Palm mirror. Made in Indonesia, this bohemian piece consists of a minimalist metal frame embellished with sustainably sourced natural rattan. Its prominent frame features a wavy design with scalloped edges for rich visual depth that draws attention to the central mirror within. The Palm will arrive fully assembled and is wall mountable. Uplifting the quality of any layout, the Palm mirror carries a breath of exotic grace. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.