Nara Braided Natural Rattan Accent Mirror, Oval
- Mfr # 267-14611-ZORO
- Zoro # G623547088
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Frame), Plywood(Backside), Mirrored glass
For Use With
Multiple Rooms
Assembly
Assembled
Width
37 in
Length
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 267-14611-ZORO
- Zoro #
- G623547088
- UPC #
- 193271494583
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Frame), Plywood(Backside), Mirrored glass
- For Use With
- Multiple Rooms
- Assembly
- Assembled
- Style
- Bohemian
- Color
- Light Honey
Dimensions
- Height
- 29.1 in
- Width
- 37 in
- Length
- 1.6 in
Description
Elevate the mood of any interior to one of serene warmth with the lovely Nara accent mirror. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its oval silhouette lends a bold presentation that draws attention to the intricately braided rattan bands that adorn the piece with rich geometric flair. The Nara will arrive fully assembled and is wall mountable. Imbued with exotic grace, the Nara accent mirror uplifts any interior environment. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.