Poltak Modern Bohemian Natural Brown Rattan Dining Chair

  • Mfr # 209-12797

  • Zoro # G810998709


product price:  $162.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Fabric "polyester 100%",mahogany wood,natural rattan,foam,sapwood
Color
White/Natural Brown
Width (In.)
17.3 in
Depth (In.)
22 in
Height (In.)
37.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
209-12797
Zoro #
G810998709
UPC #
193271293308
Country of Origin
Indonesia

Dimensions

Width (In.)
17.3 in
Depth (In.)
22 in
Height (In.)
37.4 in

Details

Material
Fabric "polyester 100%",mahogany wood,natural rattan,foam,sapwood
Color
White/Natural Brown
For Use With
Dining Room
Includes
Two (1) Dining Chairs

Description

Rejuvenate the allure of your dining space with the tropical tones of the Poltak dining chair. This chair is comprised of a sturdy mahogany wood frame wrapped in natural rattan. Each seat features a plush, fabric upholstered cushion for superb comfort while slim, intersecting rattan rods form the exquisite backrest. The Poltak will arrive fully assembled and utilizes angled back legs for excellent stability and support. Presenting exotic character in a sleek silhouette, the Poltak dining chair enhances any dining occasion. Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.


  • Modern bohemian dining chair
  • Constructed from Mahogany Wood, SapWood and Natural Rattan
  • Come with wihite fabric upholstered cushion
  • Bamboo-like embellishments
  • Angled back legs
  • Fully assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.