Storsel Modern Bohemian Natural Rattan and Teak Wood Dining Armchair

  • Mfr # 232-13251-ZORO
  • Zoro # G215679098
product price: 
$
204.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Material
Natural Rattan/Fabric Cotton "100% Polyester"/Foam/Teak Wood
Color
Natural/Cream
Width (In.)
22.4 in
Depth (In.)
17.1 in
Height (In.)
32.3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
232-13251-ZORO
Zoro #
G215679098
UPC #
193271388677
Country of Origin
Indonesia

Dimensions

Width (In.)
22.4 in
Depth (In.)
17.1 in
Height (In.)
32.3 in

Details

Item
Dining Chair
Material
Natural Rattan/Fabric Cotton "100% Polyester"/Foam/Teak Wood
Color
Natural/Cream
For Use With
Dining Room
Assembled/Unassembled
Assembled

Description

Impart an aura of tropical refinement to every occasion with the exotic artistry of the Storsel dining chair. Made in Indonesia, this bohemian piece consists of a solid teak wood base topped with a natural rattan frame. The seat is fitted with a foam padded cushion upholstered in sumptuous fabric for a cozy embrace while convenient armrests offer enhanced comfort. The Storsel will arrive fully assembled and features angled legs for excellent stability and support in classic design. The meticulously woven backrest exhibits superb craftsmanship, making the Storsel dining chair a remarkable addition to any arrangement. Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.


  • Bohemian Dining Chair
  • Constructed from Teak Wood and Natural Rattan
  • Removable Cushion Padded with Foam and Upholstered in Fabric
  • Convenient Armrests
  • Woven Natural Rattan Embellishments
  • Angled Legs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.