Shop BALI & PARI
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rashtin Bohemian Light Honey Rattan 3-Piece Dining Nook Set
- Mfr # 258-14182-14183-14154-ZORO
- Zoro # G223546740
product price:Â
$
1,897.99
/ea
Key Features
Tabletop Material
Natural Rattan Bench Frame+ Solid Mahogany Table Frame, Fabric "100% Polyester", Foam , Plywood(Under the Tabletop), Metal(Support)
Tabletop Color
Light Honey
Assembled/Unassembled
Assembled
Width
81.1 in
For Use With
Dining Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 258-14182-14183-14154-ZORO
- Zoro #
- G223546740
- UPC #
- 193271459957
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan Bench Frame+ Solid Mahogany Table Frame, Fabric "100% Polyester", Foam , Plywood(Under the Tabletop), Metal(Support)
- Tabletop Color
- Light Honey
- Assembled/Unassembled
- Assembled
- For Use With
- Dining Room
- Style
- Bohemian
Dimensions
- Width
- 81.1 in
- Length
- 60.6 in
- Height
- 33.1 in
- Size
- 3-Piece
Description
Introduce an element of exotic grace to every occasion with the lovely Rashtin dining nook set. Made in Indonesia, this bohemian set includes one table and two corner benches handcrafted from sustainably sourced natural rattan. Each bench is outfitted with sloping armrests as well as scalloped edges and braided detailing for a stunning combination of comfort and beauty. The Rashtin will arrive fully assembled and features a round tabletop embellished with braided rattan edges to accommodate each member. With a flowing design effortlessly highlighting each piece, the Rashtin dining nook set is a remarkable arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.