Sampson Bohemian White Rattan Queen Size Standalone Headboard
- Mfr # 251-13864-ZORO
- Zoro # G323546947
product price:Â
$
259.99
/ea
Key Features
Material
Natural Rattan
Overall Length
1.6 in
Overall Height
59.8 in
Color
White
Size
Queen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251-13864-ZORO
- Zoro #
- G323546947
- UPC #
- 193271434817
- Country of Origin
- Indonesia
- Material
- Natural Rattan
- Color
- White
- For Use With
- Bedroom
- Style
- Bohemian
- Assembly
- Assembled
Dimensions
- Overall Length
- 1.6 in
- Overall Height
- 59.8 in
- Size
- Queen
- Overall Width
- 63.8 in
Description
Avantgarde beauty arrives to redefine your bedroom in the form of the Sampson standalone headboard. Handcrafted in Indonesia, this bohemian piece consists entirely of natural rattan. Its openwork display is adorned with shaped rattan pole in an elegant design reminiscent of window panes for an enchanting bedroom backdrop. The Sampson will arrive fully assembled and utilizes a standalone design that sits snuggly between the bed frame and wall with no mounting required. Radiating exquisite poise, the Sampson standalone headboard invigorates any space. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.