Shop BALI & PARI
See all product information
Create Account
Sofia Natural Rattan Counter Stool, Antique Coffee
- Mfr # 269-14896-ZORO
- Zoro # G023546520
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
For Use With
Dining Room
Size
Counter Height
Assembly
Assembled
Length
21.3 in
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269-14896-ZORO
- Zoro #
- G023546520
- UPC #
- 193271507740
- Country of Origin
- Indonesia
- For Use With
- Dining Room
- Assembly
- Assembled
- Color
- Antique Coffee
- Style
- Bohemian
Dimensions
- Size
- Counter Height
- Length
- 21.3 in
- Height
- 38 in
- Width
- 17 in
Description
Elevate the atmosphere of any space with the casual style of the Sofia counter stool. Handmade in Indonesia, the Sofia is constructed from sturdy wood. The stool is enveloped in natural rattan for a cozy embrace that also lends a relaxed, tropical look. Fully assembled, the chair is fitted with a footrest for enhanced comfort. The modern design of the Sofia counter stool enhances any dining experience. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.