Shop BALI & PARI
See all product information
Create Account
Carlyn Coastal Beige and White Mother of Pearl Capiz Shell 3-Piece Accent Table Set
- Mfr # 252-13988-13989-ZORO
- Zoro # G523546815
product price:Â
$
865.99
/ea
Free Shipping & Returns
Key Features
Material
Lacquered MDF(Frame), Metal(Feet), Capiz(Outer Surface)
Height
29.9 in
Color
Beige, White, Gold
Style
Coastal
Size
3-Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252-13988-13989-ZORO
- Zoro #
- G523546815
- UPC #
- 193271445592
- Country of Origin
- China
- Material
- Lacquered MDF(Frame), Metal(Feet), Capiz(Outer Surface)
- Color
- Beige, White, Gold
- Style
- Coastal
- Assembly
- Assembled
- For Use With
- Entryway
Dimensions
- Height
- 29.9 in
- Size
- 3-Piece
- Length
- 15.8 in
- Width
- 42.9 in
Description
Immerse your space with the vibrant artistry of the stunning Carlyn table set. Made in Vietnam, this bohemian set includes one console table and two end tables consisting of natural Capiz shell. Each piece has a waterfall silhouette that exudes soothing geometry while fulfilling the needs of any interior. Each piece of the Carlyn will arrive fully assembled and utilizes broad, straight legs for excellent stability and support in eye-catching design. Providing a sense of mosaic grace, the Carlyn table set invigorates any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.