Talli Bohemian Paper Loom and White Mahogany Wood 2-Piece Bar Stool Set
- Mfr # 249-2PC-13886-ZORO
- Zoro # G023546612
product price:Â
$
623.99
/pr
Free Shipping & Returns
Key Features
Material
Mahogany Wood, Paper loom(Seat, Backseat)
Assembly
Assembled
For Use With
Home Bar
Overall Width
21.8 in
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 249-2PC-13886-ZORO
- Zoro #
- G023546612
- UPC #
- 193271436002
- Country of Origin
- Indonesia
- Material
- Mahogany Wood, Paper loom(Seat, Backseat)
- Assembly
- Assembled
- For Use With
- Home Bar
- Style
- Bohemian
- Color
- Brown, White
Dimensions
- Overall Width
- 21.8 in
- Overall Length
- 20.7 in
- Overall Height
- 46.5 in
- Size
- Bar Height
Description
Encourage an atmosphere of exotic serenity for every occasion with the lovely Talli bar stool. Handcrafted in Indonesia by skilled artisans, this bohemian piece consists of a solid mahogany wood frame embellished with woven rope. The loom woven seat and backrest feature a lovely geometric design characteristic of modern style. The Talli will arrive fully assembled and is fitted with a convenient footrest for added support. Imbued with a poise of tranquility, the Talli bar stool refreshes any setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.