Prita Bohemian Paper Loom and Black Mahogany Wood 2-Piece Bar Stool Set
- Mfr # 249-2PC-13880-ZORO
- Zoro # G123546710
product price:Â
$
623.99
/pr
Free Shipping & Returns
Key Features
Material
Mahogany Wood, Paper loom(Seat, Backseat)
Overall Height
46.5 in
Size
Bar Height
Style
Bohemian
Overall Width
21.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 249-2PC-13880-ZORO
- Zoro #
- G123546710
- UPC #
- 193271435944
- Country of Origin
- Indonesia
- Material
- Mahogany Wood, Paper loom(Seat, Backseat)
- Style
- Bohemian
- Color
- Brown, Black
- Assembly
- Assembled
- For Use With
- Home Bar
Dimensions
- Overall Height
- 46.5 in
- Size
- Bar Height
- Overall Width
- 21.8 in
- Overall Length
- 20.7 in
Description
Capture a poise of exotic artistry in your space with the stunning Prita bar stool. Handcrafted in Indonesia by skilled artisans, this bohemian piece consists of a solid mahogany wood frame embellished with woven rope. The loom woven seat and backrest feature a lovely geometric design characteristic of modern style. The Prita bar stool will arrive fully assembled and is fitted with a convenient footrest for added support. Imbued with the essence of paradise, the Prita bar stool invigorates any setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.