Shop BALI & PARI
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tucson Natural Rattan Dining Set
- Mfr # 262-14188-13945-ZORO
- Zoro # G623546654
product price:Â
$
1,708.99
/ea
Key Features
Tabletop Material
Natural Rattan, Plywood(Under the Tabletop), Fabric"100% Polyester", Foam
Assembled/Unassembled
Assembled
Length
41.7 in
Size
5-Piece
Height
30.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262-14188-13945-ZORO
- Zoro #
- G623546654
- UPC #
- 193271491575
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan, Plywood(Under the Tabletop), Fabric"100% Polyester", Foam
- Assembled/Unassembled
- Assembled
- For Use With
- Dining Room
- Style
- Bohemian
- Tabletop Color
- Light Honey
Dimensions
- Length
- 41.7 in
- Size
- 5-Piece
- Height
- 30.3 in
- Width
- 41.7 in
Description
Maintain an essence of tranquility for every meal with the wonderful Tucson dining set. Made in Indonesia, this bohemian set includes one table and four chairs handcrafted from sustainably sourced natural rattan. Each chair features cozy armrests as well as a beautiful basketweave design on the backrest for a vibrant display. The Tucson will arrive fully assembled and features a round tabletop distinguished with scalloped edges for a beautiful outline from every angle. Bringing an air of serenity to life, the Tucson dining set is a beautiful arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.