Tyrone Natural Rattan Dining Set
- Mfr # 262-14188-13759-ZORO
- Zoro # G723546707
product price:Â
$
1,715.99
/ea
Key Features
Tabletop Material
Natural Rattan, Plywood(Under the Tabletop), Fabric"100% Polyester", Foam
Assembled/Unassembled
Assembled
Height
30.3 in
Style
Bohemian
Length
41.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262-14188-13759-ZORO
- Zoro #
- G723546707
- UPC #
- 193271491544
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan, Plywood(Under the Tabletop), Fabric"100% Polyester", Foam
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
- Tabletop Color
- Light Honey
- For Use With
- Dining Room
Dimensions
- Height
- 30.3 in
- Length
- 41.7 in
- Width
- 41.7 in
- Size
- 5-Piece
Description
Personalize your space with the tropical flair of the Tyrone dining set. Made in Indonesia, this bohemian piece includes one table and four chairs handcrafted from sustainably sourced natural rattan. Its round backrest gently curves around the frame silhouetted by braided rattan embellishments for a gorgeous display. The Tyrone will arrive fully assembled and features a round tabletop distinguished with scalloped edges for a beautiful outline from every angle. Conveying the ease of a tropical getaway, the Tyrone dining set is a rejuvenating arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.