10.2 ft H Aluminum Wheelbarrow Ladder, 9 Steps, 350 lb Load Capacity

  • Mfr # WLARTR109246

  • Zoro # G806904547


product price: $988.99
/ea
Item requires special delivery charges. A $530.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Wheelbarrow Ladder
Platform Height
7.5 ft
Number of Steps
9
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WLARTR109246
Zoro #
G806904547
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
7.5 ft
Platform Depth
14 in
Platform Width
24 in
Overall Height
10.2 ft
Bottom Width
37 in
Base Depth
76 1/2 in
Overall Depth
38 in
Handrail Height
2.5 ft
Step Depth
7 in
Step Width
24 in
Caster Diameter
10 in
Reach Height - Maximum
14 ft
Base Length
76.5 in
Base Width
37 in

Details

Item - Rolling Ladder
Wheelbarrow Ladder
Item
Wheelbarrow Ladder
Number of Steps
9
Step Tread
Perforated
Load Capacity
350 lb
Material
Aluminum
Assembled/Unassembled
Assembled
Climbing Angle
56 Degrees
Rear Exit
No
Ladder Actuation
Tilt and Roll
Color
Silver
Handrails Included
Yes
Folding
Not Foldable
Tread Type
Perforated
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Ladder Type
Wheelbarrow Ladder
Casters Included
(2) Rigid
Load Capacity - Maximum
350 lb
Weight
84 lb
Exit Direction
Rear
Assembly
Assembled

Description

Wheelbarrow Ladder, Material Aluminum, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10.2 ft, Number of Steps 9, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 37 in, Base Depth 76 1/2 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Tilt and Roll, Color Gray, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.