102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity

  • Mfr # CL-6-42-P

  • Zoro # G9899671


product price: $3,180.99
/ea
Additional $715.00 delivery surcharge applies per item.
See details

Key Features

Platform Height
60 in
Number of Steps
6
Supported / Unsupported
Unsupported
Platform Depth
42 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-6-42-P
Zoro #
G9899671
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
42 in
Platform Width
24 in
Overall Height
102 in
Bottom Width
32 in
Base Depth
46 in
Step Width
24 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Handrail Height
3.5 ft
Overall Width
32"
Overall Depth
46 in
Caster Diameter
5 in
Reach Height - Maximum
11.6 ft
Base Width
32 in
Base Length
46 in
Vertical Clearance Height
4.8 ft

Details

Item
Cantilever Rolling Ladder
Number of Steps
6
Supported / Unsupported
Unsupported
Load Capacity
300 lb
Step Tread
Perforated
Material
Steel
Ladder Tread
Perforated
Climbing Angle
59 ?
Standards
ANSI 14.7
Assembled/Unassembled
Unassembled
Handrails Included
Yes
Ladder Actuation
Locking Casters
Finish
Powder Coated
Color
Gray
Load Capacity - Maximum
300 lb
Casters Included
(2) Rigid, (2) Swivel
Tread Type
Perforated
Support Type
Counterweighted
Handrail Type
Double Handrails
Ladder Type
Cantilever Ladder
Assembly
Unassembled
Folding
Not Foldable
Locking Mechanism
Locking Casters
Weight
791 lb
Includes Handrails
Handrails Included

Description

Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 8.5 ft, Number of Steps 6, Unassembled, Load Capacity 300 lb, Step Tread Perforated, Platform Depth 42 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 46 in, Overall Width 32 In., Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Locking Casters, Finish Powder Coated, Color Gray, Standards ANSI 14.7, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.