Zoro Homepage

102 in H Steel Rolling Ladder, 6 Steps

  • Mfr # PL063228G

  • Zoro # G516147753


product price: $2,126.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Material
Steel
Step Depth
28 in
Standards
Cal-OSHA Compliant
Handrail Height
42 in
Step Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL063228G
Zoro #
G516147753
UPC #
-
Country of Origin
United States

Dimensions

Step Depth
28 in
Handrail Height
42 in
Step Width
24 in
Overall Height
102 in
Platform Height
60 in
Platform Width
24 in
Overall Depth
73 in
Platform Depth
28 in
Base Length
73 in
Base Width
32 in
Caster Diameter
4 in
Vertical Clearance Height
60 in
Reach Height - Maximum
120 in

Description

Material Steel, Platform Height 60 in, Handrail Height 42 in, Overall Height 102 in, Number of Steps 6, Platform Depth 28 in, Platform Width 24 in, Climbing Angle 50 Degrees , Step Depth 28 in, Step Width 24 in, Color Gray, Yellow, Standards Cal-OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.