Zoro Homepage
This item is Discontinued.
Ballymore 103" H Steel Rolling Ladder, 7 Steps, 450 lb. Load Capacity FSH718XSU

103" H Steel Rolling Ladder, 7 Steps, 450 lb. Load Capacity (Discontinued)

  • Mfr # FSH718XSU
  • Zoro # G9837317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSH718XSU
Zoro #
G9837317
UPC #
-
Country of Origin
Unknown

Dimensions

Platform Height
70 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
103 in
Bottom Width
24 in
Base Depth
56 in
Step Depth
7 in
Step Width
16 in
Handrail Height
30 in
Overall Width
24 in
Ladder Height
8 ft 7 in
Base Width
24"
Base Length
56"

Details

Item
Rolling Ladder
Number of Steps
7
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Finish
Powder Coated
Ladder Actuation
Spring-Loaded Casters
Ladder Tread
Expanded Metal
Assembled/Unassembled
Assembled
Standards
OSHA and ANSI
Includes
(4) Compression Springs, Ladder Instructions, (4) Rubber Tips
Color
Gray
Handrails Included
Yes
Climbing Angle
59 Degrees

Description

Material Steel, Platform Height 70 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 103 in, Number of Steps 7, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 14 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 56 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards OSHA and ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.