Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

103 in H Aluminum Wheelbarrow Ladder, 7 Steps, 300 lb Load Capacity

  • Mfr # ALWB730

  • Zoro # G9845972


product price: $843.99
/ea
Item requires special delivery charges. A $675.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Wheelbarrow Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALWB730
Zoro #
G9845972
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
103 in
Bottom Width
36 in
Base Depth
60 in
Handrail Height
2.5 ft
Manufacturers Warranty Length
1 yr
Step Width
24 in
Overall Width
36 in
Step Depth
7 in
Overall Depth
60 in
Ladder Height
8 ft 7 in
Base Width
36 in
Caster Diameter
10 in
Base Length
60 in
Reach Height - Maximum
12.4 ft

Details

Item - Rolling Ladder
Wheelbarrow Ladder
Item
Wheelbarrow Ladder
Number of Steps
7
Step Tread
Ribbed
Load Capacity
300 lb
Material
Aluminum
Climbing Angle
59 ?
Ladder Actuation
None
Assembled/Unassembled
Assembled
Includes
All welded ladder, (2) 10 in dia Rubber Wheels, (2) Rubber Tips
Handrails Included
Yes
Rear Exit
No
Finish
Aluminum Mill
Standards
ANSI, OSHA Compliant
Ladder Tread
Ribbed
Color
Natural
Ladder Type
Wheelbarrow Ladder
Load Capacity - Maximum
300 lb
Casters Included
(2) Rigid
Includes Handrails
Handrails Included
Folding
Not Foldable
Handrail Type
Double Handrails
Weight
70 lb
Tread Type
Ribbed
Locking Mechanism
No Locking Mechanism
Assembly
Assembled

Description

Wheelbarrow Ladder, Material Aluminum, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 8.6 ft, Number of Steps 7, Assembled, Load Capacity 300 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 24 in, Bottom Width 36 in, Base Depth 60 in, Overall Width 36 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Unfinished, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.