Zoro Homepage

103 in H Steel All Direction Ladder, 7 Steps, 450 lb Load Capacity

  • Mfr # NAV-7RS

  • Zoro # G9878407


product price: $935.99
/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
All Direction Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAV-7RS
Zoro #
G9878407
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
103 in
Bottom Width
26 in
Base Depth
51 in
Step Width
16 in
Handrail Height
2.5 ft
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Overall Width
24 in
Overall Depth
51 in
Ladder Height
8 ft 7 in
Reach Height - Maximum
12.4 ft
Base Length
51 in
Base Width
26 in
Caster Diameter
4 in

Details

Item - Rolling Ladder
All Direction Ladder
Item
All Direction Ladder
Number of Steps
7
Step Tread
Abrasive Mat
Load Capacity
450 lb
Material
Steel
Color
Gray
Finish
Powder Coated
Climbing Angle
59 ?
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Ladder Tread
Abrasive Mat
Rear Exit
No
Includes
Handrail Brackets, Hardware, Ladder Instructions, Ladder Parts
Ladder Actuation
Weight Activated Step Lock
Standards
ANSI, OSHA Compliant
Series
Navigator
Ladder Type
All Direction Ladder
Assembly
Unassembled
Folding
Not Foldable
Locking Mechanism
Weight-Actuated Step Lock
Tread Type
Antislip
Weight
160 lb
Handrail Type
Double Handrails
Casters Included
(2) Rigid, (4) Swivel
Includes Handrails
Handrails Included
Load Capacity - Maximum
450 lb

Description

All Direction Ladder, Material Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 8.6 ft, Number of Steps 7, Unassembled, Load Capacity 450 lb, Step Tread Abrasive Mat, Platform Depth 14 in, Platform Width 16 in, Bottom Width 26 in, Base Depth 51 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.