Zoro Homepage

103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity

  • Mfr # WA-073221X

  • Zoro # G5207426


product price: $848.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
21 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-073221X
Zoro #
G5207426
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
21 in
Platform Width
24 in
Overall Height
103 in
Bottom Width
32 in
Base Depth
62 in
Overall Width
32 in
Handrail Height
2.5 ft
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Step Width
24 in
Overall Depth
62 in
Caster Diameter
4 in
Reach Height - Maximum
12.4 ft
Base Width
32 in
Base Length
62 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
7
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Steel
Ladder Tread
Expanded Metal
Ladder Actuation
Weight Activated Step Lock
Assembled/Unassembled
Unassembled
Color
Gray
Handrails Included
Yes
Rear Exit
No
Climbing Angle
59 ?
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Assembly
Unassembled
Tread Type
Expanded Metal
Weight
154 lb
Locking Mechanism
Weight-Actuated Step Lock
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Included
Folding
Not Foldable
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Casters Included
(2) Rigid, (2) Swivel

Description

Rolling Ladder, Material Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 8.6 ft, Number of Steps 7, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 21 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 62 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.