Zoro Homepage

103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity

  • Mfr # WA073214G

  • Zoro # G9849822


product price: $692.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA073214G
Zoro #
G9849822
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
103 in
Bottom Width
32 in
Base Depth
55 in
Manufacturers Warranty Length
1 yr
Overall Width
32 in
Step Depth
7 in
Handrail Height
2.5 ft
Step Width
24 in
Overall Depth
55 in
Ladder Height
8 ft 7 in
Reach Height - Maximum
12.4 ft
Base Width
32 in
Base Length
55 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
7
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Ladder Tread
Serrated
Assembled/Unassembled
Unassembled
Rear Exit
No
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Ladder Actuation
Weight Activated Step Lock
Climbing Angle
59 ?
Includes
Weight Activated Lockstep, Handrail Brackets, 14 in Deep Top Step, Ladder Instructions, (2) 4 in Rigid Casters, Ladder Parts, and Hardware
Handrails Included
Yes
Color
Gray
Handrail Type
Double Handrails
Casters Included
(2) Rigid, (2) Swivel
Tread Type
Serrated
Assembly
Unassembled
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Folding
Not Foldable
Weight
143 lb
Load Capacity - Maximum
450 lb
Locking Mechanism
Weight-Actuated Step Lock

Description

Rolling Ladder, Material Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 8.6 ft, Number of Steps 7, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 55 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.