Zoro Homepage

11 ft H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity

  • Mfr # WLAR110246-D4

  • Zoro # G506904557


product price: $1,683.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
8.3 ft
Number of Steps
10
Platform Depth
21 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR110246-D4
Zoro #
G506904557
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
8.3 ft
Platform Depth
21 in
Platform Width
24 in
Overall Height
11 ft
Bottom Width
36 in
Base Depth
79 in
Overall Depth
36 in
Step Depth
7 in
Step Width
24 in
Handrail Height
2.5 ft
Base Width
36 in
Base Length
79 in
Caster Diameter
4 in
Reach Height - Maximum
14.9 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
10
Step Tread
Perforated
Load Capacity
350 lb
Material
Aluminum
Ladder Actuation
Foot Activated Step Lock
Assembled/Unassembled
Assembled
Color
Silver
Rear Exit
No
Handrails Included
Yes
Climbing Angle
56 Degrees
Load Capacity - Maximum
350 lb
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable
Tread Type
Perforated
Ladder Type
Rolling Ladder
Casters Included
(2) Rigid, (2) Swivel
Assembly
Assembled
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Exit Direction
Rear
Weight
89 lb

Description

Rolling Ladder, Material Aluminum, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 11 ft, Number of Steps 10, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 21 in, Platform Width 24 in, Bottom Width 36 in, Base Depth 79 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Color Gray, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.