Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

112 in H Steel Cantilever Rolling Ladder, 7 Steps, 300 lb Load Capacity

  • Mfr # CL-7-42-P

  • Zoro # G9899635


product price: $3,194.99
/ea
Additional $1,455.00 delivery surcharge applies per item.
See details

Key Features

Platform Height
70 in
Number of Steps
7
Supported / Unsupported
Unsupported
Platform Depth
42 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-7-42-P
Zoro #
G9899635
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
42 in
Platform Width
24 in
Overall Height
112 in
Bottom Width
32 in
Base Depth
52 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Step Depth
7 in
Handrail Height
3.5 ft
Overall Width
32"
Overall Depth
52 in
Caster Diameter
5 in
Vertical Clearance Height
5.6 ft
Base Width
32 in
Base Length
52 in
Reach Height - Maximum
12.4 ft

Details

Item
Cantilever Rolling Ladder
Number of Steps
7
Supported / Unsupported
Unsupported
Load Capacity
300 lb
Step Tread
Perforated
Material
Steel
Ladder Actuation
Locking Casters
Ladder Tread
Perforated
Finish
Powder Coated
Climbing Angle
59 ?
Color
Gray
Handrails Included
Yes
Standards
ANSI 14.7
Assembled/Unassembled
Unassembled
Ladder Type
Cantilever Ladder
Locking Mechanism
Locking Casters
Support Type
Counterweighted
Weight
801 lb
Folding
Not Foldable
Assembly
Unassembled
Load Capacity - Maximum
300 lb
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Tread Type
Perforated
Casters Included
(2) Rigid, (2) Swivel

Description

Material Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 9.3 ft, Number of Steps 7, Unassembled, Load Capacity 300 lb, Step Tread Perforated, Platform Depth 42 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 52 in, Overall Width 32 In., Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Locking Casters, Finish Powder Coated, Color Gray, Standards ANSI 14.7, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.