Zoro Homepage
This item is Discontinued.
Ballymore 113" H Steel Rolling Ladder, 8 Steps, 450 lb. Load Capacity WA-AD-083214GSU

113" H Steel Rolling Ladder, 8 Steps, 450 lb. Load Capacity (Discontinued)

  • Mfr # WA-AD-083214GSU
  • Zoro # G9840241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-AD-083214GSU
Zoro #
G9840241
UPC #
-
Country of Origin
Unknown

Dimensions

Platform Height
80 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
113 in
Bottom Width
32 in
Base Depth
61 in
Step Depth
7 in
Overall Width
32 in
Handrail Height
30 in
Step Width
24 in
Ladder Height
9 ft 5 in
Base Length
61"
Base Width
32"

Details

Item
Rolling Ladder
Number of Steps
8
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Finish
Powder Coated
Includes
Handrail Brackets, Ladder Instructions, Ladder Parts, Hardware
Color
Gray
Assembled/Unassembled
Assembled
Handrails Included
Yes
Climbing Angle
59 Degrees
Ladder Tread
Serrated
Standards
OSHA and ANSI
Ladder Actuation
Step Lock

Description

Material Steel, Platform Height 80 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 113 in, Number of Steps 8, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 61 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Finish Powder Coated, Color Gray, Standards OSHA and ANSI, Includes Handrail Brackets, Ladder Instructions, Ladder Parts, Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.