Zoro Homepage
This item is Discontinued.
Ballymore 113" H Steel Rolling Ladder, 8 Steps, 450 lb. Load Capacity WA082414P

113" H Steel Rolling Ladder, 8 Steps, 450 lb. Load Capacity (Discontinued)

  • Mfr # WA082414P
  • Zoro # G9846121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA082414P
Zoro #
G9846121
UPC #
-
Country of Origin
Unknown

Dimensions

Platform Height
80 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
113 in
Bottom Width
24 in
Base Depth
61 in
Handrail Height
30 in
Step Width
16 in
Step Depth
7 in
Overall Width
24 in
Ladder Height
9 ft 5 in
Base Width
24"
Base Length
61"

Description

Material Steel, Platform Height 80 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 113 in, Number of Steps 8, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 61 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Finish Powder Coated, Color Gray, Standards OSHA and ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.