Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ballymore 113" H Steel Safety Rolling Ladder, 8 Steps, 450 lb. Load Capacity WA083221PSU

113" H Steel Safety Rolling Ladder, 8 Steps, 450 lb. Load Capacity (Discontinued)

  • Mfr # WA083221PSU
  • Zoro # G9849707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA083221PSU
Zoro #
G9849707
UPC #
-
Country of Origin
Unknown

Dimensions

Platform Height
80 in
Platform Depth
21 in
Platform Width
24 in
Overall Height
113 in
Bottom Width
32 in
Base Depth
68 in
Handrail Height
30 in
Overall Width
32 in
Step Depth
7 in
Step Width
24 in
Ladder Height
9 ft 5 in
Base Width
32"
Base Length
68"

Details

Item
Safety Rolling Ladder
Number of Steps
8
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Standards
OSHA and ANSI
Handrails Included
Yes
Color
Gray
Ladder Tread
Perforated
Climbing Angle
59 Degrees
Finish
Powder Coated
Includes
Handrail Brackets, Ladder Instructions, Ladder Parts, Hardware
Assembled/Unassembled
Assembled
Ladder Actuation
Spring-Loaded Casters

Description

Material Steel, Platform Height 80 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 113 in, Number of Steps 8, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 21 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 68 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards OSHA and ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.