Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

113 in H Aluminum Wheelbarrow Ladder, 8 Steps, 300 lb Load Capacity

  • Mfr # ALWB8

  • Zoro # G9847573


product price: $970.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Wheelbarrow Ladder
Platform Height
80 in
Number of Steps
8
Platform Depth
14 in
Platform Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALWB8
Zoro #
G9847573
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
14 in
Platform Width
18 in
Overall Height
113 in
Bottom Width
36 in
Base Depth
66 in
Manufacturers Warranty Length
1 yr
Overall Width
36 in
Step Width
18 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Depth
66 in
Ladder Height
9 ft 5 in
Reach Height - Maximum
13.3 ft
Caster Diameter
10 in
Base Length
66 in
Base Width
36 in

Details

Item - Rolling Ladder
Wheelbarrow Ladder
Item
Wheelbarrow Ladder
Number of Steps
8
Load Capacity
300 lb
Step Tread
Ribbed
Material
Aluminum
Handrails Included
Yes
Climbing Angle
59 ?
Standards
ANSI, OSHA Compliant
Includes
All welded ladder, (2) 10 in dia Rubber Wheels, (2) Rubber Tips
Color
Natural
Ladder Actuation
None
Rear Exit
No
Ladder Tread
Ribbed
Assembled/Unassembled
Assembled
Finish
Aluminum Mill
Folding
Not Foldable
Locking Mechanism
No Locking Mechanism
Includes Handrails
Handrails Included
Tread Type
Ribbed
Weight
66 lb
Load Capacity - Maximum
300 lb
Assembly
Assembled
Ladder Type
Wheelbarrow Ladder
Casters Included
(2) Rigid
Handrail Type
Double Handrails

Description

Wheelbarrow Ladder, Material Aluminum, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 9.4 ft, Number of Steps 8, Assembled, Load Capacity 300 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 18 in, Bottom Width 36 in, Base Depth 66 in, Overall Width 36 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 18 in, Ladder Actuation None, Finish Unfinished, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.