113 in H Aluminum Wheelbarrow Ladder, 8 Steps, 300 lb Load Capacity

  • Mfr # ALWB830G

  • Zoro # G9847591


product price: $994.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Wheelbarrow Ladder
Platform Height
80 in
Number of Steps
8
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALWB830G
Zoro #
G9847591
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
113 in
Bottom Width
36 in
Base Depth
66 in
Handrail Height
2.5 ft
Manufacturers Warranty Length
1 yr
Overall Width
36 in
Step Depth
7 in
Step Width
24 in
Overall Depth
66 in
Ladder Height
9 ft 5 in
Base Length
66 in
Caster Diameter
10 in
Reach Height - Maximum
13.3 ft
Base Width
36 in

Details

Item - Rolling Ladder
Wheelbarrow Ladder
Item
Wheelbarrow Ladder
Number of Steps
8
Load Capacity
300 lb
Step Tread
Serrated
Material
Aluminum
Includes
All welded ladder, (2) 10 in dia Rubber Wheels, (2) Rubber Tips
Assembled/Unassembled
Assembled
Color
Natural
Finish
Aluminum Mill
Ladder Actuation
None
Ladder Tread
Serrated
Climbing Angle
59 ?
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Rear Exit
No
Assembly
Assembled
Load Capacity - Maximum
300 lb
Tread Type
Serrated
Handrail Type
Double Handrails
Folding
Not Foldable
Ladder Type
Wheelbarrow Ladder
Weight
80 lb
Locking Mechanism
No Locking Mechanism
Casters Included
(2) Rigid
Includes Handrails
Handrails Included

Description

Wheelbarrow Ladder, Material Aluminum, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 9.4 ft, Number of Steps 8, Assembled, Load Capacity 300 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 36 in, Base Depth 66 in, Overall Width 36 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Unfinished, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.