Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity

  • Mfr # 083214RSU

  • Zoro # G9851423


product price: $607.94
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
80 in
Number of Steps
8
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
083214RSU
Zoro #
G9851423
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
113 in
Bottom Width
32 in
Base Depth
61 in
Step Depth
7 in
Overall Width
32 in
Step Width
24 in
Handrail Height
2.5 ft
Manufacturers Warranty Length
1 yr
Overall Depth
61 in
Ladder Height
9 ft 5 in
Base Width
32 in
Base Length
61 in
Reach Height - Maximum
13.3 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
8
Load Capacity
450 lb
Step Tread
Abrasive Mat
Material
Steel
Ladder Actuation
Foot Activated Step Lock
Standards
ANSI, OSHA Compliant
Climbing Angle
59 ?
Rear Exit
No
Assembled/Unassembled
Assembled
Finish
Powder Coated
Ladder Tread
Abrasive Mat
Handrails Included
Yes
Includes
Handrail Brackets, Hardware, Ladder Instructions, Ladder Parts
Color
Gray
Series
Series M-2000
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Locking Mechanism
Foot-Activated Step Lock
Casters Included
(2) Rigid, (2) Swivel
Folding
Not Foldable
Weight
250 lb
Tread Type
Antislip
Assembly
Assembled
Ladder Type
Rolling Ladder
Load Capacity - Maximum
450 lb

Description

Rolling Ladder, Material Steel, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 9.4 ft, Number of Steps 8, Assembled, Load Capacity 450 lb, Step Tread Abrasive Mat, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 61 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.