Zoro Homepage

113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity

  • Mfr # WA082414X

  • Zoro # G9837816


product price: $850.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.

Key Features

Platform Height
80 in
Number of Steps
8
Platform Depth
14 in
Platform Width
16 in
Load Capacity
450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA082414X
Zoro #
G9837816
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
113 in
Bottom Width
24 in
Base Depth
61 in
Step Width
16 in
Overall Width
24 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Depth
61 in
Ladder Height
9 ft 5 in
Reach Height - Maximum
13.3 ft
Base Length
61 in
Base Width
24 in
Caster Diameter
4 in

Details

Item
Rolling Ladder
Number of Steps
8
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Handrails Included
Yes
Includes
Weight Activated Lockstep, 14 in Deep Top Step, Ladder Instructions, and (2) 4 in Rigid Casters
Ladder Actuation
Step Lock
Climbing Angle
59 ?
Ladder Tread
Expanded Metal
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Color
Gray
Standards
ANSI, OSHA Compliant
Tread Type
Expanded Metal
Casters Included
(2) Rigid, (2) Swivel
Handrail Type
Double Handrails
Assembly
Unassembled
Load Capacity - Maximum
450 lb
Ladder Type
Rolling Ladder
Weight
127 lb
Folding
Not Foldable
Locking Mechanism
Weight-Actuated Step Lock
Includes Handrails
Handrails Included

Description

Material Steel, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 9.4 ft, Number of Steps 8, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 14 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 61 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.