Zoro Homepage

113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity

  • Mfr # WA083214G

  • Zoro # G9849122


product price: $838.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
80 in
Number of Steps
8
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA083214G
Zoro #
G9849122
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
113 in
Bottom Width
32 in
Base Depth
61 in
Overall Width
32 in
Handrail Height
2.5 ft
Manufacturers Warranty Length
1 yr
Step Width
24 in
Step Depth
7 in
Overall Depth
61 in
Ladder Height
9 ft 5 in
Reach Height - Maximum
13.3 ft
Base Width
32 in
Base Length
61 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
8
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Ladder Tread
Serrated
Rear Exit
No
Includes
Weight Activated Lockstep, 14 in Deep Top Step, Ladder Instructions, and (2) 4 in Rigid Casters
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Finish
Powder Coated
Climbing Angle
59 ?
Ladder Actuation
Weight Activated Step Lock
Assembled/Unassembled
Unassembled
Color
Gray
Folding
Not Foldable
Weight
160 lb
Casters Included
(2) Rigid, (2) Swivel
Load Capacity - Maximum
450 lb
Locking Mechanism
Weight-Actuated Step Lock
Ladder Type
Rolling Ladder
Assembly
Unassembled
Tread Type
Serrated
Handrail Type
Double Handrails
Includes Handrails
Handrails Included

Description

Rolling Ladder, Material Steel, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 9.4 ft, Number of Steps 8, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 61 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.