Zoro Homepage

113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity

  • Mfr # WA083221P

  • Zoro # G6604783


product price: $856.99
/ea
Item requires special delivery charges. A $430.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
80 in
Number of Steps
8
Platform Depth
21 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA083221P
Zoro #
G6604783
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
21 in
Platform Width
24 in
Overall Height
113 in
Bottom Width
32 in
Base Depth
68 in
Overall Width
32 in
Step Depth
7 in
Handrail Height
2.5 ft
Step Width
24 in
Overall Depth
68 in
Ladder Height
9 ft 5 in
Base Width
32 in
Base Length
68 in
Reach Height - Maximum
13.3 ft
Caster Diameter
4 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
8
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Ladder Actuation
Weight Activated Step Lock
Finish
Powder Coated
Handrails Included
Yes
Color
Gray
Includes
Handrail Brackets, Hardware, Ladder Instructions, Ladder Parts
Assembled/Unassembled
Unassembled
Standards
ANSI A14.7, OSHA Compliant
Rear Exit
No
Climbing Angle
59 ?
Ladder Tread
Perforated
Includes Handrails
Handrails Included
Load Capacity - Maximum
450 lb
Assembly
Unassembled
Locking Mechanism
Weight-Actuated Step Lock
Ladder Type
Rolling Ladder
Casters Included
(2) Rigid, (2) Swivel
Handrail Type
Double Handrails
Folding
Not Foldable
Weight
171 lb
Tread Type
Perforated

Description

Rolling Ladder, Material Steel, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 9.4 ft, Number of Steps 8, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 21 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 68 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI A14.7, OSHA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.