Zoro Homepage

113 in H Steel Stock Picking Rolling Ladder, 8 Steps, 450 lb Load Capacity

  • Mfr # 083228X

  • Zoro # G9845184


product price: $703.99
/ea
Item requires special delivery charges. A $565.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
80 in
Number of Steps
8
Platform Depth
28 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
083228X
Zoro #
G9845184
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
28 in
Platform Width
24 in
Overall Height
113 in
Bottom Width
32 in
Base Depth
75 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Step Depth
7 in
Overall Width
32 in
Handrail Height
2.5 ft
Overall Depth
75 in
Ladder Height
9 ft 5 in
Base Length
75 in
Reach Height - Maximum
13.3 ft
Caster Diameter
4 in
Base Width
32 in

Details

Item
Stock Picking Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
8
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Assembled/Unassembled
Unassembled
Ladder Actuation
Foot Activated Step Lock
Color
Gray
Includes
Handrail Brackets, Hardware, Ladder Instructions, Ladder Parts
Standards
ANSI, OSHA Compliant
Rear Exit
No
Climbing Angle
59 ?
Handrails Included
Yes
Ladder Tread
Expanded Metal
Finish
Powder Coated
Series
Series M-2000
Weight
289 lb
Assembly
Unassembled
Folding
Not Foldable
Tread Type
Expanded Metal
Load Capacity - Maximum
450 lb
Ladder Type
Rolling Ladder
Locking Mechanism
Foot-Activated Step Lock
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Casters Included
(2) Rigid, (2) Swivel

Description

Rolling Ladder, Material Steel, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 9.4 ft, Number of Steps 8, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 28 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 75 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.