113 in H Steel Wheelbarrow Ladder, 8 Steps, 350 lb Load Capacity

  • Mfr # FAWL-8-G

  • Zoro # G9869142


product price:  $625.99
/ea
Item requires special delivery charges. A $505.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Wheelbarrow Ladder
Platform Height
80 in
Number of Steps
8
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FAWL-8-G
Zoro #
G9869142
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
113 in
Bottom Width
30 in
Base Depth
64 in
Step Width
16 in
Handrail Height
2.5 ft
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Overall Width
30 in
Overall Depth
64 in
Ladder Height
9 ft 5 in
Caster Diameter
10 in
Base Width
30 in
Reach Height - Maximum
13.3 ft
Base Length
64 in

Details

Item - Rolling Ladder
Wheelbarrow Ladder
Item
Wheelbarrow Ladder
Number of Steps
8
Load Capacity
350 lb
Step Tread
Serrated
Material
Steel
Includes
Unassembled ladder, (2) 10 in dia Rubber Wheels, (2) Rubber Tips
Handrails Included
Yes
Color
Gray
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Climbing Angle
59 Degrees
Ladder Tread
Serrated
Rear Exit
No
Assembled/Unassembled
Unassembled
Ladder Actuation
None
Load Capacity - Maximum
350 lb
Handrail Type
Double Handrails
Folding
Foldable
Assembly
Unassembled
Ladder Type
Wheelbarrow Ladder
Casters Included
(2) Rigid
Locking Mechanism
No Locking Mechanism
Tread Type
Serrated
Includes Handrails
Handrails Included

Description

Wheelbarrow Ladder, Material Steel, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 9.4 ft, Number of Steps 8, Unassembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 16 in, Bottom Width 30 in, Base Depth 64 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.