Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11.8 ft H Aluminum Rolling Ladder, 11 Steps, 350 lb Load Capacity

  • Mfr # WLAR111246-D4

  • Zoro # G106904551


product price: $2,097.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
9.2 ft
Number of Steps
11
Platform Depth
21 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR111246-D4
Zoro #
G106904551
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
9.2 ft
Platform Depth
21 in
Platform Width
24 in
Overall Height
11.8 ft
Bottom Width
38 in
Base Depth
86 in
Handrail Height
2.5 ft
Step Width
24 in
Overall Depth
38 in
Step Depth
7 in
Base Width
38 in
Reach Height - Maximum
15.7 ft
Base Length
86 in
Caster Diameter
4 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
11
Load Capacity
350 lb
Step Tread
Perforated
Material
Aluminum
Handrails Included
Yes
Color
Silver
Ladder Actuation
Foot Activated Step Lock
Assembled/Unassembled
Assembled
Rear Exit
No
Climbing Angle
56 Degrees
Load Capacity - Maximum
350 lb
Assembly
Assembled
Includes Handrails
Handrails Included
Folding
Not Foldable
Casters Included
(2) Rigid, (2) Swivel
Locking Mechanism
Foot-Activated Step Lock
Exit Direction
Rear
Tread Type
Perforated
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Weight
96 lb

Description

Rolling Ladder, Material Aluminum, Platform Height 9.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 11.8 ft, Number of Steps 11, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 21 in, Platform Width 24 in, Bottom Width 38 in, Base Depth 86 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Color Gray, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.