122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity

  • Mfr # CL-8-35-P

  • Zoro # G9899601


product price: $3,543.74
/ea
Item requires special delivery charges. A $720.00 per item surcharge will be applied.

Key Features

Platform Height
80 in
Number of Steps
8
Supported / Unsupported
Unsupported
Platform Depth
35 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-8-35-P
Zoro #
G9899601
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
35 in
Platform Width
24 in
Overall Height
122 in
Bottom Width
32 in
Base Depth
58 in
Handrail Height
3.5 ft
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Step Width
24 in
Overall Width
32"
Overall Depth
58 in
Vertical Clearance Height
6.4 ft
Reach Height - Maximum
13.3 ft
Base Width
32 in
Caster Diameter
5 in
Base Length
58 in

Details

Item
Cantilever Rolling Ladder
Number of Steps
8
Supported / Unsupported
Unsupported
Load Capacity
300 lb
Step Tread
Perforated
Material
Steel
Finish
Powder Coated
Color
Gray
Handrails Included
Yes
Climbing Angle
59 ?
Assembled/Unassembled
Unassembled
Standards
ANSI 14.7
Ladder Actuation
Locking Casters
Ladder Tread
Perforated
Locking Mechanism
Locking Casters
Casters Included
(2) Rigid, (2) Swivel
Tread Type
Perforated
Assembly
Unassembled
Folding
Not Foldable
Ladder Type
Cantilever Ladder
Handrail Type
Double Handrails
Support Type
Counterweighted
Weight
779 lb
Includes Handrails
Handrails Included
Load Capacity - Maximum
300 lb

Description

Material Steel, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 10.2 ft, Number of Steps 8, Unassembled, Load Capacity 300 lb, Step Tread Perforated, Platform Depth 35 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 58 in, Overall Width 32 In., Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Locking Casters, Finish Powder Coated, Color Gray, Standards ANSI 14.7, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.