Zoro Homepage

122 in H Steel Rolling Ladder, 8 Steps

  • Mfr # PL083228P

  • Zoro # G016147772


product price: $2,014.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Color
Gray, Yellow
Number of Steps
8
Climbing Angle
50 Degrees
Overall Height
122 in
Step Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL083228P
Zoro #
G016147772
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
122 in
Step Width
24 in
Overall Depth
91 in
Handrail Height
42 in
Platform Width
24 in
Platform Height
80 in
Platform Depth
28 in
Step Depth
28 in
Base Width
34 in
Reach Height - Maximum
140 in
Base Length
91 in
Vertical Clearance Height
80 in
Caster Diameter
4 in
Overall Width
32 in

Description

Material Steel, Platform Height 80 in, Handrail Height 42 in, Overall Height 122 in, Number of Steps 8, Platform Depth 28 in, Platform Width 24 in, Climbing Angle 50 Degrees , Step Depth 28 in, Step Width 24 in, Color Gray, Yellow, Standards Cal-OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.