Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ballymore 123" H Steel Slope Lockstep Rolling Ladder, 9 Steps, 450 lb. Load Capacity WA-SW-093214P

123" H Steel Slope Lockstep Rolling Ladder, 9 Steps, 450 lb. Load Capacity (Discontinued)

  • Mfr # WA-SW-093214P
  • Zoro # G9834316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-SW-093214P
Zoro #
G9834316
UPC #
-
Country of Origin
Unknown

Dimensions

Platform Height
90 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
123 in
Bottom Width
32 in
Base Depth
82 in
Handrail Height
30 in
Step Depth
7 in
Overall Width
32 in
Step Width
24 in
Ladder Height
10 ft 3 in
Base Length
82"
Base Width
32"

Details

Item
Slope Lockstep Rolling Ladder
Number of Steps
9
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Color
Gray
Finish
Powder Coated
Ladder Actuation
Step Lock
Assembled/Unassembled
Unassembled
Ladder Tread
Perforated
Standards
OSHA and ANSI
Includes
Handrail Brackets, Ladder Instructions, Ladder Parts, Hardware
Climbing Angle
50 Degrees
Handrails Included
Yes

Description

Material Steel, Platform Height 90 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 123 in, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 82 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Finish Powder Coated, Color Gray, Standards OSHA and ANSI, Includes Handrail Brackets, Ladder Instructions, Ladder Parts, Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.