Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ballymore 123" H T304 Stainless Steel Rolling Ladder, 9 Steps, 450 lb. Load Capacity SS093214G

123" H T304 Stainless Steel Rolling Ladder, 9 Steps, 450 lb. Load Capacity (Discontinued)

  • Mfr # SS093214G
  • Zoro # G9835436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS093214G
Zoro #
G9835436
UPC #
-
Country of Origin
Unknown

Dimensions

Platform Height
90 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
123 in
Bottom Width
32 in
Base Depth
70 in
Step Width
24 in
Step Depth
7 in
Handrail Height
30 in
Overall Width
32 in
Ladder Height
10 ft 3 in
Base Length
70"
Base Width
32"

Details

Item
Rolling Ladder
Number of Steps
9
Load Capacity
450 lb
Step Tread
Serrated
Material
T304 Stainless Steel
Climbing Angle
59 Degrees
Ladder Tread
Serrated
Includes
Handrail Brackets, Ladder Instructions, Ladder Parts, Hardware
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Color
Natural
Ladder Actuation
Step Lock
Standards
OSHA and ANSI
Finish
Bead Blasted

Description

Material T304 Stainless Steel, Platform Height 90 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 123 in, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 70 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Finish Bead Blasted, Color Natural, Standards OSHA and ANSI, Includes Handrail Brackets, Ladder Instructions, Ladder Parts, Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.