123 in H Aluminum Wheelbarrow Ladder, 9 Steps, 300 lb Load Capacity

  • Mfr # ALWB930

  • Zoro # G9842743


product price: $1,087.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Wheelbarrow Ladder
Platform Height
90 in
Number of Steps
9
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALWB930
Zoro #
G9842743
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
123 in
Bottom Width
36 in
Base Depth
72 in
Step Depth
7 in
Overall Width
36 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Handrail Height
2.5 ft
Overall Depth
72 in
Ladder Height
10 ft 3 in
Base Width
36 in
Reach Height - Maximum
14 ft
Caster Diameter
10 in
Base Length
72 in

Details

Item - Rolling Ladder
Wheelbarrow Ladder
Item
Wheelbarrow Ladder
Number of Steps
9
Load Capacity
300 lb
Step Tread
Ribbed
Material
Aluminum
Climbing Angle
59 ?
Ladder Actuation
None
Handrails Included
Yes
Finish
Aluminum Mill
Ladder Tread
Ribbed
Assembled/Unassembled
Assembled
Includes
All welded ladder, (2) 10 in dia Rubber Wheels, (2) Rubber Tips
Standards
ANSI, OSHA Compliant
Color
Natural
Rear Exit
No
Locking Mechanism
No Locking Mechanism
Weight
90 lb
Load Capacity - Maximum
300 lb
Casters Included
(2) Rigid
Ladder Type
Wheelbarrow Ladder
Tread Type
Ribbed
Folding
Not Foldable
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Assembly
Assembled

Description

Wheelbarrow Ladder, Material Aluminum, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10.3 ft, Number of Steps 9, Assembled, Load Capacity 300 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 24 in, Bottom Width 36 in, Base Depth 72 in, Overall Width 36 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Unfinished, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.