123 in H Aluminum Wheelbarrow Ladder, 9 Steps, 300 lb Load Capacity

  • Mfr # ALWB930G

  • Zoro # G9847634


product price: $1,226.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Wheelbarrow Ladder
Platform Height
90 in
Number of Steps
9
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALWB930G
Zoro #
G9847634
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
123 in
Bottom Width
36 in
Base Depth
72 in
Handrail Height
2.5 ft
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Overall Width
36 in
Step Width
24 in
Overall Depth
72 in
Ladder Height
10 ft 3 in
Base Width
36 in
Base Length
72 in
Reach Height - Maximum
14 ft
Caster Diameter
10 in

Details

Item
Wheelbarrow Ladder
Item - Rolling Ladder
Wheelbarrow Ladder
Number of Steps
9
Step Tread
Serrated
Load Capacity
300 lb
Material
Aluminum
Climbing Angle
59 ?
Standards
ANSI, OSHA Compliant
Color
Natural
Assembled/Unassembled
Assembled
Finish
Aluminum Mill
Includes
All welded ladder, (2) 10 in dia Rubber Wheels, (2) Rubber Tips
Ladder Actuation
None
Handrails Included
Yes
Ladder Tread
Serrated
Rear Exit
No
Weight
90 lb
Handrail Type
Double Handrails
Folding
Not Foldable
Load Capacity - Maximum
300 lb
Locking Mechanism
No Locking Mechanism
Tread Type
Serrated
Assembly
Assembled
Ladder Type
Wheelbarrow Ladder
Casters Included
(2) Rigid
Includes Handrails
Handrails Included

Description

Wheelbarrow Ladder, Material Aluminum, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10.3 ft, Number of Steps 9, Assembled, Load Capacity 300 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 36 in, Base Depth 72 in, Overall Width 36 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Unfinished, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.