Zoro Homepage

123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity

  • Mfr # 093214G

  • Zoro # G9851834


product price: $775.99
/ea
Item requires special delivery charges. A $590.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
90 in
Number of Steps
9
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
093214G
Zoro #
G9851834
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
123 in
Bottom Width
32 in
Base Depth
68 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Handrail Height
2.5 ft
Overall Width
32 in
Step Depth
7 in
Overall Depth
68 in
Ladder Height
10 ft 3 in
Base Width
32 in
Base Length
68 in
Reach Height - Maximum
14 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
9
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Ladder Tread
Serrated
Handrails Included
Yes
Color
Gray
Includes
Handrail Brackets, Hardware, Ladder Instructions, Ladder Parts
Climbing Angle
59 ?
Standards
ANSI, OSHA Compliant
Rear Exit
No
Ladder Actuation
Foot Activated Step Lock
Series
Series M-2000
Ladder Type
Rolling Ladder
Locking Mechanism
Foot-Activated Step Lock
Tread Type
Serrated
Handrail Type
Double Handrails
Weight
265 lb
Casters Included
(2) Rigid, (2) Swivel
Folding
Not Foldable
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Included
Assembly
Unassembled

Description

Rolling Ladder, Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10.3 ft, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 68 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.